
20Ft Rj-45 M/M Cat6 Blue Cu Patch Cbl
Mfr # ADD-20FCAT6-BE
Zoro # G0057691
product price: $11.29
/eaKey Features
Boot Type - Data cable
Snagless
Length - Patch Cord
20 ft
Cable Type
Category 6
Wire Size
24 AWG
Features
Unshielded Twisted Pair (UTP)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-20FCAT6-BE
Zoro #
G0057691
UPC #
821456533047
Country of Origin
Unknown
Dimensions
Length - Patch Cord
20 ft
Wire Size
24 AWG
Details
Boot Type - Data cable
Snagless
Cable Type
Category 6
Features
Unshielded Twisted Pair (UTP)
Shielding
No
Jacket Type
CM
Item - Data Cable
Network Cable
Material
Polyvinyl Chloride (PVC), Copper
Jacket Color
Blue
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
(1) RJ-45 Network - Male
Cable Listing
CM
Device Supported
Network Device
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Characteristic
Patch Cable
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.