
20Ft Rj-45 M/M Cat6 Green Cu Patch Cbl
Mfr # ADD-20FCAT6S-GN
Zoro # G0107190
product price: $25.49
/eaKey Features
Boot Type - Data cable
Snagless
Length - Patch Cord
20 ft
Cable Type
Category 6
Wire Size
24 AWG
Jacket Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-20FCAT6S-GN
Zoro #
G0107190
UPC #
821456161301
Country of Origin
Unknown
Dimensions
Length - Patch Cord
20 ft
Wire Size
24 AWG
Details
Boot Type - Data cable
Snagless
Cable Type
Category 6
Jacket Color
Green
Material
Polyvinyl Chloride (PVC), Copper
Jacket Material
Polyvinyl Chloride (PVC)
Features
Booted
Shielding
Yes
Jacket Type
CM
Item - Data Cable
Network Cable
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Characteristic
Patch Cable
Device Supported
Network Device
Boot Color
Clear
Connector Gender on First End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Cable Listing
CM
Connector Gender on Second End
Male
Cable Configuration
Straight-through
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.