Zoro Homepage

20Ft Rj-45 M/M Cat6 Orange Cu Patch Cbl

  • Mfr # ADD-20FSLCAT6-OE

  • Zoro # G0180779


product price: $14.79
/ea

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless, Clear Claw
Length - Patch Cord
20 ft
Jacket Color
Orange
Jacket Type
CM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-20FSLCAT6-OE
Zoro #
G0180779
UPC #
821456139782
Country of Origin
Unknown

Dimensions

Length - Patch Cord
20 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless, Clear Claw
Jacket Color
Orange
Jacket Type
CM
Material
Polyvinyl Chloride (PVC), Copper
Cable Type
Category 6
Features
Unshielded Twisted Pair (UTP)
Shielding
No
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Listing
CM
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Device Supported
Router, Hub, Media Converter, Patch Panel, Network Device, Switch
Cable Configuration
Straight-through
Connector Gender on First End
Male
Cable Characteristic
Patch Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.