Zoro Homepage

20Ft Rj-45 M/M Taa Comp Yellow Cat6 Cu

  • Mfr # ADD-20FCAT6-YW-TAA

  • Zoro # G0177032


product price: $16.15
/ea

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
20 ft
Jacket Color
Yellow
Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-20FCAT6-YW-TAA
Zoro #
G0177032
UPC #
195285030924
Country of Origin
Unknown

Dimensions

Length - Patch Cord
20 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Yellow
Jacket Type
CM
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Material
Copper, Polyvinyl Chloride (PVC)
Features
Booted, Unshielded Twisted Pair (UTP)
Shielding
No
Standards
TAA Compliant
Boot Color
Clear
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Characteristic
Patch Cable
Device Supported
Network Device, Router, Switch, Hub, Media Converter, Patch Panel
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Listing
CM
Connector on First End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.