20M LC MALE TO LC MALE OM4 STRAIGHT AQUA DUPLEX FIBER PLENUM PATCH CAB
- Mfr # ADD-LC-LC-20M5OM4P
- Zoro # G310725010
product price:Â
$
71.95
/ea
Key Features
Jacket Type
OFNP
For Use With
Network Device
Jacket Material
Polyvinylidene Fluoride
End 2 Connection Type
LC Network - Male
Simplex/Duplex/Multifiber
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-20M5OM4P
- Zoro #
- G310725010
- UPC #
- 821456058335
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 65.62 ft
- Core Dimension
- 50 µm
Details
- Item
- Network Cable
- Jacket Type
- OFNP
- For Use With
- Network Device
- Jacket Material
- Polyvinylidene Fluoride
- End 2 Connection Type
- LC Network - Male
- Simplex/Duplex/Multifiber
- Duplex
- Mode
- Multi Mode
- Jacket Color
- Aqua
- Features
- Fire Resistant
- Color
- Beige
- Standards
- TIA compliant
- End 1 Connection Type
- LC Network - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.