Zoro Homepage

20M Mpo F/F Om4 Aqua Fiber Patch Cbl

  • Mfr # ADD-MPOMPO-20M5OM4P

  • Zoro # G9904224


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Length - Patch Cord
65.62 ft
Jacket Color
Aqua
Jacket Type
OFNP, Plenum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-MPOMPO-20M5OM4P
Zoro #
G9904224
UPC #
821456182849
Country of Origin
Unknown

Dimensions

Length - Patch Cord
65.62 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Jacket Color
Aqua
Jacket Type
OFNP, Plenum
Cable Type
Fiber Optic
Features
Stranded
Single Mode/Multi-Mode
Multi-mode
Shielding
No
Connector on First End Details
(1) MPO Network - Female
Cable Characteristic
Patch Cable
Cable Configuration
Crossover
Device Supported
Network Device
Connector on Second End Details
(1) MPO Network - Female
Connector Gender on First End
Female
Connector Gender on Second End
Female
Connector Type on First End
MPO Network - Female
Connector Type on Second End
MPO Network - Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.