
AddOn Docking Station USB C 3.1 Male to 1X USB C 3.1 1X HDMI (4K) 1x USB A 3.0 1X VGA Female
Mfr # USBC2C31H4U3VAL-AA
Zoro # G410728669
product price:Â $22.89
/eaKey Features
Cable Length
8.27 in
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Female, USB 3.0 Type A - Female, HD-15 - Female, HDMI Digital Audio/Video - Female
Color
Aluminum
Cable Type
HDMI/USB/VGA/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USBC2C31H4U3VAL-AA
Zoro #
G410728669
UPC #
195285179180
Country of Origin
China
Dimensions
Cable Length
8.27 in
Details
Item
A/V Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Female, USB 3.0 Type A - Female, HD-15 - Female, HDMI Digital Audio/Video - Female
Color
Aluminum
Cable Type
HDMI/USB/VGA/USB-C
Device Supported
MacBook, Projector, Notebook, PC, Audio/Video Device, Monitor
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female, 1 x 15-pin HD-15 - Female, 1 x USB 3.0 Type A - Female, 1 x USB 3.1 Type C - Female
Connector on First End Details
1 x USB 3.1 Type C - Male
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.