Zoro Homepage
This item is Discontinued.
Add-On 23Ft Rj-45 M/M Blue Cat6A Utp Patch Cbl ADD-23FCAT6A-BE

23Ft Rj-45 M/M Blue Cat6A Utp Patch Cbl (Discontinued)

  • Mfr # ADD-23FCAT6A-BE
  • Zoro # G9983674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-23FCAT6A-BE
Zoro #
G9983674
UPC #
821456435730
Country of Origin
Unknown

Dimensions

Length - Patch Cord
23 ft
Wire Size
24 AWG

Details

Boot Type - Data cable
Snagless
Cable Type
Category 6a
Jacket Material
Polyvinyl Chloride (PVC)
Features
Unshielded Twisted Pair (UTP)
Shielding
No
Material
Polyvinyl Chloride (PVC), Copper
Item - Data Cable
Network Cable
Jacket Color
Blue
Jacket Type
CM
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Connector on First End Details
(1) RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Data Transfer Rate
10 Gbit/s
Connector Gender on Second End
Male
Cable Configuration
Straight-through
Device Supported
Patch Panel, Hub, Router, Network Device, Switch, Media Converter
Connector Gender on First End
Male
Cable Listing
CM
Cable Characteristic
Patch Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.