Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 ANTI-BLUE LIGHT PRIVACY SCREEN

  • Mfr # ADD-PRIVSCN1610AT24

  • Zoro # G910729289


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Color
Clear
Monitor Type
LCD
Features
Blue Light Protection, Easy to Apply, Privacy, 2-way Adhesive
Aspect Ratio
16:10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-PRIVSCN1610AT24
Zoro #
G910729289
UPC #
195285280671
Country of Origin
China

Dimensions

Screen Size
24 in
Display Size Supported
24 in

Details

Color
Clear
Monitor Type
LCD
Features
Blue Light Protection, Easy to Apply, Privacy, 2-way Adhesive
Aspect Ratio
16:10
Device Supported
Monitor
Item
Privacy Screen Filter
Green Environmental Attribute
Environmentally Friendly
Anti-glare
Yes
Product Type
Privacy Screen Filter
Widescreen
Yes
Compatible Devices
Monitor
Display Type Supported
LCD
Durability
Dust Resistant, Scratch Resistant
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.