
250Ft Rj-45 M/M Cat6 Black Cu Patch Cbl
Mfr # ADD-250FCAT6O-BK
Zoro # G0165220
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
250 ft
Jacket Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-250FCAT6O-BK
Zoro #
G0165220
UPC #
821456463047
Country of Origin
Unknown
Dimensions
Length - Patch Cord
250 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Material
Polyvinyl Chloride (PVC), Copper
Features
Booted, Stranded, Unshielded Twisted Pair (UTP)
Cable Type
Category 6
Shielding
No
Connector on Second End Details
(1) RJ-45 Network - Male
Device Supported
Router, Switch, Network Device, Patch Panel, Hub, Media Converter
Connector Gender on First End
Male
Cable Configuration
Straight-through
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.