25FT RED CAT 6A SLIM PVC ETHERNET CABLE SNAGLESS CLEAR-CLAW RJ-45 M/M
- Mfr # ADD-25FSLCAT6A-RD
- Zoro # G122881386
product price:Â
$
18.79
/ea
Key Features
Fire Rating - Data Cable
CM
Performance Category
Category 6a
Cable Jacket Color
Red
End 2 Gender
Male
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-25FSLCAT6A-RD
- Zoro #
- G122881386
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 25 ft
Details
- Fire Rating - Data Cable
- CM
- Performance Category
- Category 6a
- Cable Jacket Color
- Red
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Item
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.