
25Ft Rj-45 M/M Blue Cat6A Utp Patch Cbl
Mfr # ADD-25FCAT6A-BE
Zoro # G9986237
product price: $17.55
/eaKey Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Transmission Speed
10 Gbit/s
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-25FCAT6A-BE
Zoro #
G9986237
UPC #
821456435709
Country of Origin
Unknown
Details
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Transmission Speed
10 Gbit/s
Color
Blue
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6a
Material
Copper
Features
Unshielded Twisted Pair (UTP)
Wire Gauge
24 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.