
25Ft Rj-45 M/M Cat6 Orange Cu Patch Cbl
Mfr # ADD-25FSLCAT6-OE
Zoro # G0179616
product price: $18.65
/eaKey Features
Boot Type - Data cable
Snagless, Clear Claw
Length - Patch Cord
25 ft
Cable Type
Category 6
Wire Size
24 AWG
Jacket Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-25FSLCAT6-OE
Zoro #
G0179616
UPC #
821456139812
Country of Origin
Unknown
Dimensions
Length - Patch Cord
25 ft
Wire Size
24 AWG
Details
Boot Type - Data cable
Snagless, Clear Claw
Cable Type
Category 6
Jacket Color
Orange
Jacket Material
Polyvinyl Chloride (PVC)
Material
Copper, Polyvinyl Chloride (PVC)
Shielding
No
Jacket Type
CM
Features
Unshielded Twisted Pair (UTP)
Item - Data Cable
Network Cable
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Cable Listing
CM
Cable Characteristic
Patch Cable
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Gender on First End
Male
Device Supported
Router, Network Device, Switch, Hub, Patch Panel, Media Converter
Cable Configuration
Straight-through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.