Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25Ft Rj-45 M/M Cat6 Purple Cu Patch Cbl

  • Mfr # ADD-25FCAT6S-PE

  • Zoro # G0112641


product price: $28.95
/ea

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
25 ft
Jacket Color
Purple
Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-25FCAT6S-PE
Zoro #
G0112641
UPC #
821456176275
Country of Origin
Unknown

Dimensions

Length - Patch Cord
25 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Purple
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6
Jacket Type
CM
Shielding
Yes
Features
Booted, Shielded Twisted Pair (STP)
Material
Polyvinyl Chloride (PVC), Copper
Cable Listing
CM
Device Supported
Router, Patch Panel, Network Device, Hub, Media Converter, Switch
Connector on Second End Details
(1) RJ-45 Network - Male
Connector on First End Details
(1) RJ-45 Network - Male
Cable Characteristic
Patch Cable
Connector Gender on First End
Male
Cable Configuration
Straight-through
Boot Color
Clear
Connector Gender on Second End
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.