
25Ft Rj-45 M/M Gray Cu Pvc Cbl
Mfr # ADD-25FCAT6-GY
Zoro # G0056160
product price: $12.55
/eaKey Features
Cable Type
Category 6
Color
Gray
Cable Length
25 ft
Features
Stranded
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-25FCAT6-GY
Zoro #
G0056160
UPC #
821456533023
Country of Origin
Unknown
Dimensions
Cable Length
25 ft
Details
Cable Type
Category 6
Color
Gray
Item
Network Cable
Features
Stranded
Material
Copper
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
(1) RJ-45 Network - Male
Cable Characteristic
Patch Cable
Device Supported
Network Device
Wire Gauge
24 AWG
Connector on Second End Details
(1) RJ-45 Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.