27 ACRYLIC PRIVACY SCREEN 16:9 RATIO
Mfr # ADD-PRIVSCN169AP27
Zoro # G410729284
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Screen Size
27 in
Material
Acrylic
Color
Clear
Monitor Type
LCD
Device Supported
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-PRIVSCN169AP27
Zoro #
G410729284
UPC #
195285280718
Country of Origin
China
Dimensions
Screen Size
27 in
Details
Material
Acrylic
Color
Clear
Monitor Type
LCD
Device Supported
Monitor
Item
Privacy Screen Filter
Aspect Ratio
16:9
Features
Privacy; Anti-glare; Scratch Resistant; Widescreen
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.