
27 ANTI-BLUE LIGHT PRIVACY SCREEN
Mfr # ADD-PRIVSCN169AT27
Zoro # G810729327
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Screen Size
27 in
Color
Clear
Monitor Type
LCD
Aspect Ratio
16:9
Device Supported
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-PRIVSCN169AT27
Zoro #
G810729327
UPC #
195285280695
Country of Origin
China
Dimensions
Screen Size
27 in
Display Size Supported
27 in
Details
Color
Clear
Monitor Type
LCD
Aspect Ratio
16:9
Device Supported
Monitor
Standards
TAA Compliant
Features
Privacy
Item
Privacy Screen Filter
Green Environmental Attribute
Environmentally Friendly
Blue Light Reduction
Yes
Widescreen
Yes
Product Type
Privacy Screen Filter
Compatible Devices
Monitor
Display Type Supported
LCD
Durability
Damage Resistant, Dust Resistant, Scratch Resistant
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.