Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 HANGING FRAME PRIVACY SCREEN 16:9

  • Mfr # ADD-PRIVSCN169HF27

  • Zoro # G810729693


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Color
Matte
Monitor Type
LCD
Features
Blue Light Protection, Privacy, Easy to Apply
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-PRIVSCN169HF27
Zoro #
G810729693
UPC #
195285287816
Country of Origin
China

Dimensions

Screen Size
27 in
Display Size Supported
27 in

Details

Color
Matte
Monitor Type
LCD
Features
Blue Light Protection, Privacy, Easy to Apply
Aspect Ratio
16:9
Device Supported
Monitor
Item
Privacy Screen Filter
Green Environmental Attribute
Environmentally Friendly
Display Type Supported
LCD
Environmentally Friendly
Yes
Compatible Devices
Monitor
Durability
Scratch Resistant, Dust Resistant, Damage Resistant
Widescreen
Yes
Product Type
Privacy Screen Filter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.