Shop ADD-ON
See all product information
Create Account
28M LC MALE TO LC MALE OM4 STRAIGHT AQUA DUPLEX FIBER OFNR RISER-RATE
- Mfr # ADD-LC-LC-28M5OM4
- Zoro # G710729045
product price:Â
$
49.35
/ea
Key Features
End 2 Connection Type
LC Network - Male
End 1 Connection Type
LC Network - Male
For Use With
Network Device
Cable Length
91.86 ft
Mode
Multi Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-28M5OM4
- Zoro #
- G710729045
- UPC #
- 821456567448
- Country of Origin
- China
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- LC Network - Male
- For Use With
- Network Device
- Mode
- Multi Mode
- Item
- Network Cable
- Features
- Laser-optimized
- Jacket Color
- Aqua
- Simplex/Duplex/Multifiber
- Duplex
- Jacket Type
- OFNR
Dimensions
- Cable Length
- 91.86 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.