Zoro Homepage

2FT INDUSTRY STD C13/C14 10A PWR CBL

  • Mfr # ADD-C13LK2C14LK14AWG2FTBE

  • Zoro # G710729922


product price: $21.25
/ea

Key Features

Color
Blue
Features
Lockable
Device Supported
Computer
Gauge
14
Connector on Second End Details
(1) 3-pin IEC 60320 C14 Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-C13LK2C14LK14AWG2FTBE
Zoro #
G710729922
UPC #
821456562788
Country of Origin
China

Dimensions

Cord Length
2 ft

Details

Color
Blue
Features
Lockable
Device Supported
Computer
Gauge
14
Connector on Second End Details
(1) 3-pin IEC 60320 C14 Male
Item
Power Extension Cord
Connector on First End Details
(1) 3-pin IEC 60320 C13 Female
Voltage Rating
120V AC
Current Rating
15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.