Zoro Homepage

2Ft Rj-45 M/M Cat6 Blue Cu Patch Cbl

  • Mfr # ADD-2FCAT6NB-BE

  • Zoro # G0082447


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Item - Data Cable
Network Cable
Length - Patch Cord
2 ft
Jacket Color
Blue
Material
Copper, Polyvinyl Chloride (PVC)
Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-2FCAT6NB-BE
Zoro #
G0082447
UPC #
821456728177
Country of Origin
Unknown

Dimensions

Length - Patch Cord
2 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Jacket Color
Blue
Material
Copper, Polyvinyl Chloride (PVC)
Jacket Type
CM
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6
Shielding
Yes
Features
Non-booted, Shielded Twisted Pair (STP)
Cable Listing
CM
Cable Configuration
Straight-through
Connector Gender on First End
Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector on First End Details
(1) RJ-45 Network - Male
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Device Supported
Switch, Patch Panel, Hub, Router, Media Converter, Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.