Zoro Homepage

2Ft Rj-45 M/M Cat6 Blue Cu Pvc Patch Cbl

  • Mfr # ADD-2FSLCAT6-BE

  • Zoro # G9901957


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Clear Claw, Snagless
Length - Patch Cord
2 ft
Jacket Color
Blue
Jacket Type
CM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-2FSLCAT6-BE
Zoro #
G9901957
UPC #
821456134268
Country of Origin
Unknown

Dimensions

Length - Patch Cord
2 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Clear Claw, Snagless
Jacket Color
Blue
Jacket Type
CM
Features
Shielded Twisted Pair (STP)
Shielding
Yes
Cable Type
Category 6
Material
Copper, Polyvinyl Chloride (PVC)
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Cable Configuration
Straight-through
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Gender on First End
Male
Cable Listing
CM
Device Supported
Router, Media Converter, Patch Panel, Switch, Hub, Network Device
Cable Characteristic
Patch Cable
Connector Type on First End
RJ-45 Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.