Zoro Homepage

2FT RJ-45 M/M CAT6 GREEN CU PATCH CBL

  • Mfr # ADD-2FCAT6-GN

  • Zoro # G610727264


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-2FCAT6-GN
Zoro #
G610727264
UPC #
821456520283
Country of Origin
China

Dimensions

Length - Patch Cord
2 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Features
Unshielded Twisted Pair (UTP)
Jacket Type
CM
Color
Green
Jacket Material
PVC
Wire Gauge
24 AWG
Conductor Material
Copper
Cable Listing
CM
Cable Configuration
Straight-through
Device Supported
Network Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.