
2Ft Rj-45 M/M Purple Cat6 Utp Patch Cbl
Mfr # ADD-2FCAT6-PE
Zoro # G9991216
product price: $7.35
/eaSold in multiples of 2 for $14.70
Key Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Material
Polyvinyl Chloride (PVC)
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-2FCAT6-PE
Zoro #
G9991216
UPC #
821456437314
Country of Origin
Unknown
Details
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Material
Polyvinyl Chloride (PVC)
Color
Purple
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6
Features
Booted
Wire Gauge
24 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.