2M LC MALE TO LC MALE OS2 STRAIGHT YELLOW DUPLEX FIBER PLENUM PATCH CA

  • Mfr # ADD-LC-LC-2M9SMFP

  • Zoro # G710727645


product price:  $16.79
/ea

Key Features

End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Jacket Material
Polyvinylidene Fluoride
Clad Dimension
125 µm
Core Dimension
9 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-LC-LC-2M9SMFP
Zoro #
G710727645
UPC #
821456567899
Country of Origin
China

Dimensions

Clad Dimension
125 µm
Core Dimension
9 µm
Width
0.3 in
Height
0.1 in
Cable Length
6.56 ft

Details

Item
Network Cable
End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Jacket Material
Polyvinylidene Fluoride
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Single Mode
For Use With
Network Device
Color
Yellow
Features
Fire Resistant, Stranded, Ultra Physical Contact (UPC)
Jacket Type
Plenum, OFNP
Fiber Category
OS2
Cable Configuration
Crossover
Conductor
Fiber
Connector Color
Blue
Cable Type
Fiber Optic
Boot Type
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.