2M MPO/APC TO MPO/APC YELLOW OS2 OFNR (RISER-RATED) 12-STRAND SMF FIBER PATCH CA
- Mfr # ADD-MPOMPO-2M9SMFS
- Zoro # G922443814
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Standards
TIA compliant
Color
Green
Jacket Material
Polyvinyl Chloride
End 2 Connection Type
MPO/APC Network - Female
Cable Length
6.56 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPOMPO-2M9SMFS
- Zoro #
- G922443814
- UPC #
- 198105019529
- Country of Origin
- Multiple
- Standards
- TIA compliant
- Color
- Green
- Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- MPO/APC Network - Female
- Item
- Network Cable
- Jacket Type
- OFNR
- Features
- Stranded
- Jacket Color
- Yellow
- For Use With
- Network Device
- End 1 Connection Type
- MPO/APC Network - Female
- Mode
- Single Mode
Dimensions
- Cable Length
- 6.56 ft
Description
BLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.