
2M USB 2.0 A MALE TO MALE BLACK CABL
Mfr # USB3EXTAA2M
Zoro # G310725188
product price: $8.25
/eaKey Features
Cable Length
6.56 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3EXTAA2M
Zoro #
G310725188
UPC #
821455821756
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Cable Type
USB
Device Supported
Notebook, PC, Keyboard, External Hard Drive, USB Charger, Mouse, Flash Drive
Connector Gender on First End
Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector on Second End Details
1 x USB 3.0 Type A - Male
Connector Gender on Second End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.