Zoro Homepage

2M USB 2.0 A MALE TO USB 2.0 B MALE WHITE CABLE

  • Mfr # USBEXTAB2MMFW

  • Zoro # G210728821


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Cable Length
6.56 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Female
Color
White
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBEXTAB2MMFW
Zoro #
G210728821
UPC #
195285027306
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Female
Color
White
Cable Type
USB
Device Supported
Notebook, PC, Scanner, USB Charger, USB Hub, Printer
Connector Gender on First End
Male
Connector on Second End Details
1 x USB 2.0 Type B - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Gender on Second End
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.