
2M USB 3.0 A MALE TO MALE BLACK CABL
Mfr # USB3EXTAA2MMF
Zoro # G510727265
product price: $8.95
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
6.56 ft
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3EXTAA2MMF
Zoro #
G510727265
UPC #
195285027184
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Black
Cable Type
USB
Device Supported
Keyboard, PC, Notebook, Flash Drive, External Hard Drive, Mouse, USB Charger
Connector on Second End Details
USB 3.0 Type A - Male
Connector on First End Details
USB 3.0 Type A - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.