
2M USB 3.1 C MALE TO MALE WHITE CABL
Mfr # USBC2USBC2MW-AA
Zoro # G010725020
product price: $12.55
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
Cable Length
6.56 ft
End 2 Connection Type
USB 3.1 Type C - Male
Color
White
Cable Type
USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC2USBC2MW-AA
Zoro #
G010725020
UPC #
195285130174
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
White
Cable Type
USB-C
Connector on Second End Details
1 x USB 3.1 Type C - Male
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.