Shop ADD-ON
See all product information
Create Account
2TB M.2 2280 PCIE GEN 4 X4 NVME 1.4 SSD
- Mfr # ADD-SSDVT2TB-D8
- Zoro # G810729273
product price:Â
$
2,048.99
/ea
Free Shipping & Returns
Key Features
Height
0.1 in
Width
3.1 in
Depth
0.9 in
Interface
PCI Express NVMe 4.0 x4
Recording Capacity
2 TB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-SSDVT2TB-D8
- Zoro #
- G810729273
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.1 in
- Width
- 3.1 in
- Depth
- 0.9 in
Details
- Item
- Solid State Drive
- Interface
- PCI Express NVMe 4.0 x4
- Recording Capacity
- 2 TB
- Wireless LAN
- No
- Endurance (TBW)
- 1000 TB
- Random 4KB Read
- 730000IOPS
- Max. Read Transfer Rate
- 7415 MB/s
- Drive Interface
- PCI Express NVMe
- Buffer
- 2 GB
- Random 4KB Write
- 1130000IOPS
- Max. Write Transfer Rate
- 6800 MB/s
- Drive Type
- Internal
- Features
- Shock Resistant
- Standards
- TAA Compliant
- Durability
- Shock Resistant
- Maximum Read Transfer Rate
- 7415-MB/s
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Drive Interface Standard
- PCI Express NVMe 4.0 x4
- Maximum Write Transfer Rate
- 6800-MB/s
- Storage Capacity
- 2 TB
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.