Shop ADD-ON

30FT RJ-45 MALE TO RJ-45 MALE STRAIGHT BLUE CAT7 S/FTP PVC COPPER PATC

  • Mfr # ADD-30FCAT7-BE

  • Zoro # G610725680


product price:  $43.85
/ea

Key Features

End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADD-30FCAT7-BE
Zoro #
G610725680
UPC #
821456747246
Country of Origin
United States

Dimensions

Cable Length
30 ft
Wire Size
26 AWG

Details

Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Blue
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 7
Shielded / Unshielded
Shielded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.