Shop ADD-ON
See all product information
Create Account
30FT RJ-45 M/M CAT6A BLUE CU PATCH CBL
- Mfr # ADD-30FCAT6A-BE
- Zoro # G010727154
product price:Â
$
29.99
/ea
Key Features
End 1 Gender
Male
Wire Size
24 AWG
End 2 Connection Type
RJ-45
Cable Jacket Material
Polyvinyl Chloride
Fire Rating - Data Cable
CM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-30FCAT6A-BE
- Zoro #
- G010727154
- UPC #
- 821456743996
- Country of Origin
- China
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- Fire Rating - Data Cable
- CM
- Cable Jacket Color
- Blue
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6a
- Item
- Network Cable
- End 2 Gender
- Male
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 30 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.