Zoro Homepage

30Ft Rj-45 M/M Gray Cat6 Utp Patch Cbl

  • Mfr # ADD-30FCAT6-GY

  • Zoro # G9997400


product price: $17.25
/ea

Key Features

Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-30FCAT6-GY
Zoro #
G9997400
UPC #
821456437413
Country of Origin
Unknown

Details

Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Material
Copper
Color
Gray
Wire Gauge
24 AWG
Features
Unshielded Twisted Pair (UTP)
Item - Data Cable
Network Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.