Zoro Homepage

30Ft Rj-45 M/M Taa Comp Yellow Cat6 Cu

  • Mfr # ADD-30FCAT6-YW-TAA

  • Zoro # G0180952


product price: $19.79
/ea

Key Features

Boot Type - Data cable
Snagless
Length - Patch Cord
30 ft
Standards
TAA Compliant
Cable Type
Category 6
Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-30FCAT6-YW-TAA
Zoro #
G0180952
UPC #
195285030986
Country of Origin
Unknown

Dimensions

Length - Patch Cord
30 ft
Wire Size
24 AWG

Details

Boot Type - Data cable
Snagless
Standards
TAA Compliant
Cable Type
Category 6
Item - Data Cable
Network Cable
Shielding
No
Jacket Material
Polyvinyl Chloride (PVC)
Features
Booted, Unshielded Twisted Pair (UTP)
Material
Polyvinyl Chloride (PVC), Copper
Jacket Type
CM
Jacket Color
Yellow
Connector Gender on First End
Male
Cable Listing
CM
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Connector on Second End Details
(1) RJ-45 Network - Male
Boot Color
Clear
Device Supported
Patch Panel, Network Device, Hub, Router, Media Converter, Switch
Connector on First End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.