
30M Mpo F/F Om4 Aqua Fiber Patch Cbl
Mfr # ADD-MPOMPO-30M5OM4P
Zoro # G9912046
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Length - Patch Cord
98.43 ft
Jacket Color
Aqua
Shielding
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-MPOMPO-30M5OM4P
Zoro #
G9912046
UPC #
821456182900
Country of Origin
Unknown
Dimensions
Length - Patch Cord
98.43 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Jacket Color
Aqua
Shielding
No
Cable Type
Fiber Optic
Jacket Type
OFNP, Plenum
Features
Stranded
Single Mode/Multi-Mode
Multi-mode
Connector on First End Details
(1) MPO Network - Female
Connector Type on Second End
MPO Network - Female
Connector Type on First End
MPO Network - Female
Device Supported
Network Device
Connector on Second End Details
(1) MPO Network - Female
Connector Gender on Second End
Female
Cable Characteristic
Patch Cable
Cable Configuration
Crossover
Connector Gender on First End
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.