Zoro Homepage

32Gb Ddr3-1333Mhz Lrdimm

  • Mfr # AM1333D3QRLRD/32GB

  • Zoro # G0607456


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.35 V
Memory Speed
1333 MHz
Signal Processing
Buffered
Device Supported
Server
Error Checking
ECC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM1333D3QRLRD/32GB
Zoro #
G0607456
UPC #
821455037379
Country of Origin
Unknown

Dimensions

Memory Size
32 GB

Details

Memory Voltage
1.35 V
Memory Speed
1333 MHz
Signal Processing
Buffered
Device Supported
Server
Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR3 SDRAM
Memory Rank
Quad-rank
Number of Pins
240
Number of Modules
(1) 32GB
Item
RAM Module
Memory Standard
DDR3-1333/PC3-10600
CAS Latency
CL9

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.