32GB DDR3-1333MHZ QR LRDIMM F/ HP

  • Mfr # 647654-081-AM

  • Zoro # G110725463


product price:  $82.75
/ea
Free Shipping & Returns

Key Features

Memory Size
32 GB
Memory Rank
Quad-rank
Memory Technology
DDR3 SDRAM
Error Checking
ECC
CAS Latency
CL9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647654-081-AM
Zoro #
G110725463
UPC #
821455323755
Country of Origin
Multiple

Dimensions

Memory Size
32 GB

Details

Item
RAM Module
Memory Rank
Quad-rank
Memory Technology
DDR3 SDRAM
Error Checking
ECC
CAS Latency
CL9
Number of Modules
(1) 32GB
Memory Standard
DDR3-1333/PC3-10664
Memory Voltage
1.35 V
Number of Pins
240
Memory Speed
1333 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.