
32GB DDR3-1333MHZ QR LRDIMM F/ HP
Mfr # 647885-B21-AM
Zoro # G710725313
product price:Â $82.75
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR3 SDRAM
Number of Modules
(1) 32GB
Memory Standard
DDR3-1333/PC3-10664
Compatibility
HP Server ProLiant BL685c Gen7 (G7) - (518878-B21)
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
647885-B21-AM
Zoro #
G710725313
UPC #
821455323779
Country of Origin
Multiple
Dimensions
Memory Size
32 GB
Details
Memory Technology
DDR3 SDRAM
Number of Modules
(1) 32GB
Memory Standard
DDR3-1333/PC3-10664
Compatibility
HP Server ProLiant BL685c Gen7 (G7) - (518878-B21)
Device Supported
Server
Memory Voltage
1.35 V
Memory Speed
1333 MHz
Item
RAM Module
CAS Latency
CL9
Memory Rank
Quad-rank
Error Checking
ECC
Number of Pins
240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.