Shop ADD-ON
See all product information
Create Account
32GB DDR5-4800 2Rx8 UDIMM CL40 1.1V 288-Pin Dell AB883075 Comp
- Mfr # AB883075-AA
- Zoro # G421705994
product price:Â
$
1,391.99
/ea
Free Shipping & Returns
Key Features
Memory Storage
32 GB
Compatible OEM Model Number
AB883075, SNPWMMC0C/32G
Thickness
300 mil
Width
1.5 in
Number of Pins
288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB883075-AA
- Zoro #
- G421705994
- UPC #
- 195285853677
- Country of Origin
- China
- Memory Storage
- 32 GB
- Compatible OEM Model Number
- AB883075, SNPWMMC0C/32G
- Item
- RAM Module
- Number of Pins
- 288
- Number of Modules
- 1
- Memory Rank
- Dual-rank
- Memory Standard
- DDR5-4800/PC5-38400
- Voltage
- 1.10 V
Dimensions
- Thickness
- 300 mil
- Width
- 1.5 in
- Length
- 5.5 in
- Bandwidth
- 4800 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.