35FT BLUE CAT 6A SLIM PVC ETHERNET CABLE SNAGLESS CLEAR-CLAW RJ-45 M/M
- Mfr # ADD-35FSLCAT6A-BE
- Zoro # G923563481
product price:Â
$
27.99
/ea
Key Features
Fire Rating - Data Cable
CM
Wire Size
28 AWG
Cable Jacket Color
Blue
End 1 Gender
Male
Performance Category
Category 6a
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-35FSLCAT6A-BE
- Zoro #
- G923563481
- UPC #
- 195285724885
- Country of Origin
- China
- Fire Rating - Data Cable
- CM
- Cable Jacket Color
- Blue
- End 1 Gender
- Male
- Performance Category
- Category 6a
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 35 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.