35FT RJ-45 MALE TO RJ-45 MALE STRAIGHT BLACK CAT6 UTP COPPER PVC PATCH
- Mfr # ADD-35FCAT6-BK
- Zoro # G210728265
product price:Â
$
18.79
/ea
Key Features
Performance Category
Category 6
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
End 1 Gender
Male
Wire Size
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-35FCAT6-BK
- Zoro #
- G210728265
- UPC #
- 821456093855
- Country of Origin
- China
- Performance Category
- Category 6
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Cable Jacket Color
- Black
- End 2 Gender
- Male
- Fire Rating - Data Cable
- CM
- Cable Jacket Material
- Polyvinyl Chloride
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 35 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.