Shop ADD-ON
See all product information
35FT RJ-45 MALE TO RJ-45 MALE STRAIGHT GREEN CAT6A UTP COPPER PVC PATC
Mfr # ADD-35FCAT6A-GN
Zoro # G610728285
product price:Â $19.95
/eaKey Features
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-35FCAT6A-GN
Zoro #
G610728285
UPC #
821456062325
Country of Origin
China
Dimensions
Cable Length
35 ft
Wire Size
24 AWG
Details
Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Green
Cable Jacket Material
Polyvinyl Chloride (PVC); Copper
Cable Type
Category 6a
Shielded / Unshielded
Unshielded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.