Zoro Homepage

35Ft Vga M/M Cbl

  • Mfr # VGAMM35A

  • Zoro # G0013007


product price: $53.89
/ea

Key Features

Cable Length
35 ft
Color
Black
Cable Type
VGA
Connection B
(1) 15-pin HD-15 - Male
Connection A
(1) 15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGAMM35A
Zoro #
G0013007
UPC #
821456029465
Country of Origin
Unknown

Dimensions

Cable Length
35 ft

Details

Item
Video Cable
Color
Black
Cable Type
VGA
Connection B
(1) 15-pin HD-15 - Male
Connection A
(1) 15-pin HD-15 - Male
Device Supported
Video Device
Supported Resolution
1920 x 1200

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.