Zoro Homepage

3FT C14/C19 BLACK PWR CBL 100-250V 10A

  • Mfr # ADD-C142C1914AWG3FT

  • Zoro # G210725394


product price: $30.35
/ea

Key Features

Connector on First End Details
(1) 3-pin IEC 60320 C14 Male
Device Supported
Computer
Connector on Second End Details
(1) 3-pin IEC 60320 C19 Female
Color
Black
Voltage Rating
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-C142C1914AWG3FT
Zoro #
G210725394
UPC #
195285774989
Country of Origin
China

Dimensions

Cord Length
3 ft

Details

Connector on First End Details
(1) 3-pin IEC 60320 C14 Male
Device Supported
Computer
Item
Standard Power Cord
Connector on Second End Details
(1) 3-pin IEC 60320 C19 Female
Color
Black
Voltage Rating
120V AC
Gauge
14
Current Rating
15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.