3FT MINI-DISPLAYPORT MALE TO DVI-D SINGLE LINK 18+1 PIN MALE WHITE CABLE

  • Mfr # MINIDP2DVIDSL3FW

  • Zoro # G710725122


product price:  $25.19
/ea

Key Features

Connector on First End Details
Mini DisplayPort 1.1 Digital Audio/Video - Male
Color
White
Connector on Second End Details
19-pin DVI-D (Single-Link) Digital Video - Male
Cable Type
DVI-D/Mini DisplayPort
Supported Resolution
1920 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MINIDP2DVIDSL3FW
Zoro #
G710725122
UPC #
821455866771
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Connector on First End Details
Mini DisplayPort 1.1 Digital Audio/Video - Male
Item
Video Cable
Color
White
Connector on Second End Details
19-pin DVI-D (Single-Link) Digital Video - Male
Cable Type
DVI-D/Mini DisplayPort
Supported Resolution
1920 x 1200
Device Supported
Video Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.