Zoro Homepage

3Ft Rj-45 M/M Black Cat5E Utp Patch Cbl

  • Mfr # ADD-3FCAT5E-BK

  • Zoro # G0008122


product price: $6.35
/ea
Sold in multiples of 3 for $19.05

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
3 ft
Jacket Color
Black
Features
Unshielded Twisted Pair (UTP)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-3FCAT5E-BK
Zoro #
G0008122
UPC #
821456224365
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Black
Features
Unshielded Twisted Pair (UTP)
Jacket Type
CM
Material
Copper, Polyvinyl Chloride (PVC)
Cable Type
Category 5e
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
No
Connector on First End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through
Connector Gender on Second End
Male
Connector on Second End Details
(1) RJ-45 Network - Male
Device Supported
Network Device
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Cable Listing
CM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.