Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3Ft Rj-45 M/M Blue Cat7 Pvc Cu Patch Cbl

  • Mfr # ADD-3FCAT7-BE

  • Zoro # G0097722


product price: $24.75
/ea

Key Features

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-3FCAT7-BE
Zoro #
G0097722
UPC #
821456123972
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Color
Blue
Material
Copper
Cable Type
Category 7
Wire Gauge
24 AWG
Features
Shielded with Foiled Twisted Pair (S/FTP)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.