
3Ft Rj-45 M/M Cat6 Blue Cu Pvc Patch Cbl
Mfr # ADD-25FSLCAT6-WE
Zoro # G9991575
product price: $18.85
/eaKey Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Clear Claw, Snagless
Length - Patch Cord
25 ft
Jacket Color
White
Jacket Type
CM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-25FSLCAT6-WE
Zoro #
G9991575
UPC #
821456061472
Country of Origin
Unknown
Dimensions
Length - Patch Cord
25 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Clear Claw, Snagless
Jacket Color
White
Jacket Type
CM
Features
Unshielded Twisted Pair (UTP)
Material
Copper, Polyvinyl Chloride (PVC)
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6
Shielding
No
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on First End
Male
Device Supported
Router, Patch Panel, Hub, Network Device, Media Converter, Switch
Cable Listing
CM
Connector Gender on Second End
Male
Connector Type on First End
RJ-45 Network - Male
Cable Characteristic
Patch Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.