Shop ADD-ON
See all product information
Create Account
3FT RJ-45 M/M CAT6A BLACK CU PATCH CBL
- Mfr # ADD-3FCAT6A-BK
- Zoro # G610727332
product price:Â
$
6.95
/ea
Sold in multiples of 2 for
$13.90
Key Features
Cable Jacket Color
Black
End 1 Connection Type
RJ-45
Fire Rating - Data Cable
CM
Cable Length
3 ft
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-3FCAT6A-BK
- Zoro #
- G610727332
- UPC #
- 821456735571
- Country of Origin
- China
Dimensions
- Cable Length
- 3 ft
- Wire Size
- 24 AWG
Details
- Cable Jacket Color
- Black
- End 1 Connection Type
- RJ-45
- Fire Rating - Data Cable
- CM
- Item
- Network Cable
- End 1 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 6a
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.